Burette, Glass, 100ml.Grade B, PK4

LAB SAFETY SUPPLY| Zoro #: G0455402| Mfr #: 6CDR1

$91.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Grade BLength: 820mmGraduation Subdivisions: 0.2mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455402 Mfr #: 6CDR1
Special Features: Grade BLength: 820mm
Graduation Subdivisions: 0.2mLTolerance: +/-0.20mL
Class: BGraduation Range: 0 to 100mL
Capacity: 100mLItem: Burette, Straight Bore
Material of Construction: GlassStopcock Material: PTFE
Country of Origin (subject to change): China

Description

Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL, Graduation Subdivisions 0.2mL, Tolerance +/-0.20mL, Class B, Length 860mm, Stopcock Material PTFE, Special Features Grade B, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews