Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Burette, Glass, 10ml.Grade A, PK6

LAB SAFETY SUPPLY| Zoro #: G1708366| Mfr #: 6CDN6

$39.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stopcock Material: Glass
Length: 600mm
Capacity: 10mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708366 Mfr #: 6CDN6
Stopcock Material: GlassLength: 600mm
Capacity: 10mLGraduation Subdivisions: 0.05mL
Material of Construction: GlassTolerance: +/-0.025mL
Class: AGraduation Range: 0 to 10mL
Special Features: Grade ACountry of Origin (subject to change): China

Description

Burette, Straight Bore, Material of Construction Glass, Capacity 10mL, Graduation Range 0 to 10mL, Graduation Subdivisions 0.05mL, Tolerance +/-0.025mL, Length 600mm, Stopcock Material Glass, Special Features Grade A, Package Quantity 6

Reviews