SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Burette, PTFE, 100ml.Grade A, PK4

LAB SAFETY SUPPLY| Zoro #: G2026595| Mfr #: 6CDP7

$132.01 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Grade ALength: 820mmGraduation Subdivisions: 0.2mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026595 Mfr #: 6CDP7
Special Features: Grade ALength: 820mm
Graduation Subdivisions: 0.2mLTolerance: +/-0.10mL
Class: AGraduation Range: 0 to 100mL
Capacity: 100mLItem: Burette, Straight Bore
Material of Construction: PTFEStopcock Material: PTFE
Country of Origin (subject to change): China

Description

Burette, Straight Bore, Material of Construction PTFE, Capacity 100mL, Graduation Range 0 to 100mL, Graduation Subdivisions 0.2mL, Tolerance +/-0.10mL, Length 860mm, Stopcock Material PTFE, Special Features Grade A, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews