This item is Discontinued.

Lab Safety Supply Clinical Microscope 35Y979

Clinical Microscope (Discontinued)

  • Mfr # 35Y979
  • Zoro # G4981453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35Y979
Zoro #
G4981453
UPC #
190735557457
Country of Origin
China

Dimensions

Base Dimensions
5 1/2 in x 5 in
Manufacturers Warranty Length
1 yr

Details

Item
Clinical Microscope
Eyepiece Type
Monocular
Features
Clinical-Grade
Light Source
Quartz Halogen
Optical Field of View
18 mm
Optical Magnification
40X to 1000X
Maximum Magnification Capability
1000X
Includes
(2) Eyecups, Blue/Yellow/Green Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuses, Spare Lamp
Working Distance
11 mm
Eyepiece Protractor
Yes
Optical Magnification Range
40X to 1000X

Description

Clinical Microscope, Eyepiece Type Monocular, Light Source Quartz Halogen, Optical Field of View 18 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance 11 mm, Eyepiece Protractor Yes, Features Clinical-Grade, Includes (2) Eyecups, Blue/Yellow/Green Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuses, Spare Lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.