Conical Flask, Ground Mouth, 10 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G1089593|Mfr #: 5YHN7

$47.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089593 Mfr #: 5YHN7
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 5mL
Special Features: Ground Mouth Size 14/23Capacity: 10mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 10mL, Graduation Subdivisions 5mL, Material of Construction GlassColor Clear, Special Features Ground Mouth Size 14/23, Package Quantity 12

Product Reviews

Save 15% when you sign up for Z-mail.