Conical Flask, Ground Mouth, 100 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G1744897|Mfr #: 5YHP6

$64.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744897 Mfr #: 5YHP6
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 20ml
Special Features: Ground Mouth Size 24/29Capacity: 100mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 24/29, Package Quantity 12

Product Reviews

Save 15% when you sign up for Z-mail.