LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Conical Flask, Ground Mouth, 100 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G1223257| Mfr #: 5YHP5

$75.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Conical Flask with Ground Mouth
Material of Construction: Glass
Graduation Subdivisions: 20ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223257 Mfr #: 5YHP5
Item: Conical Flask with Ground MouthMaterial of Construction: Glass
Graduation Subdivisions: 20mlSpecial Features: Ground Mouth Size 19/26
Color: clearCapacity: 100mL
Country of Origin (subject to change): China

Description

Conical Flask with Ground Mouth, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 19/26

Reviews