Conical Flask, Ground Mouth, 150 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G1236471|Mfr #: 5YHR0

$93.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236471 Mfr #: 5YHR0
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 25mL
Special Features: Ground Mouth Size 29/32Capacity: 150mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 150mL, Graduation Subdivisions 25mL, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 29/32, Package Quantity 12

Product Reviews

Save 15% when you sign up for Z-mail.