DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Conical Flask, Ground Mouth, 25 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G1488487| Mfr #: 5YHP0

$131.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488487 Mfr #: 5YHP0
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 5ml
Special Features: Ground Mouth Size 19/26Capacity: 25mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 25mL, Graduation Subdivisions 5ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 19/26

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.