Conical Flask, Ground Mouth, 250 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G1533061|Mfr #: 5YHR3

$94.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1533061 Mfr #: 5YHR3
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 50ml
Special Features: Ground Mouth Size 29/32Capacity: 250mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 29/32

Product Reviews

Save 15% when you sign up for Z-mail.