Conical Flask, Ground Mouth, 5 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G0496002|Mfr #: 5YHN5

$51.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496002 Mfr #: 5YHN5
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 2mL
Special Features: Ground Mouth Size 14/23Capacity: 5mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 5mL, Graduation Subdivisions 2mL, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 14/23, Package Quantity 12

Product Reviews

Save 15% when you sign up for Z-mail.