Conical Flask, Ground Mouth, 5 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G1506443|Mfr #: 5YHN9

$48.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506443 Mfr #: 5YHN9
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 5ml
Special Features: Ground Mouth Size 14/23Capacity: 25mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 25mL, Graduation Subdivisions 5ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 14/23

Product Reviews

Save 15% when you sign up for Z-mail.