Gift buying made easy: Shop Zoro.com Gift Certificates

Conical Flask, Ground Mouth, 50 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G0744974| Mfr #: 5YHP1

$65.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744974 Mfr #: 5YHP1
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 10ml
Special Features: Ground Mouth Size 14/23Capacity: 50mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 14/23

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.