Conical Flask, Ground Mouth, 50 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G0631321|Mfr #: 5YHP3

$69.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631321 Mfr #: 5YHP3
Material of Construction: GlassItem: Conical Flask with Ground Mouth
Color: ClearGraduation Subdivisions: 10ml
Special Features: Ground Mouth Size 24/29Capacity: 50mL
Country of Origin (subject to change): China

Product Description

Conical Flask with Ground Mouth, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 24/29, Package Quantity 12

Product Reviews

Save 15% when you sign up for Z-mail.