Conical Flask, Ground Mouth, 500 mL, PK6

LAB SAFETY SUPPLY| Zoro #: G1389796| Mfr #: 5YHR5

$50.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Graduation Range: 100 to 500 mL
Item: Conical Flask with Ground Mouth
Graduation Subdivisions: 100ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389796 Mfr #: 5YHR5
Graduation Range: 100 to 500 mLItem: Conical Flask with Ground Mouth
Graduation Subdivisions: 100mlCapacity: 500ml
Material of Construction: GlassColor: clear
Special Features: Ground Mouth Size 19/26Country of Origin (subject to change): China

Description

Conical Flask with Ground Mouth, Capacity 500mL, Graduation Subdivisions 100ml, Material of Construction Glass, Color Clear, Special Features Ground Mouth Size 19/26

Reviews