KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Desiccator, Glass, Amber, I.D. 300mm

LAB SAFETY SUPPLY| Zoro #: G1966185| Mfr #: 5YHU3

$215.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lid and Plate
Plate Height: 120mm
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966185 Mfr #: 5YHU3
Includes: Lid and PlatePlate Height: 120mm
Color: AmberItem: Desiccator
Material of Construction: Glass and PorcelainOverall Height: 355mm
Inside Dia.: 300mmCountry of Origin (subject to change): China

Description

Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and Porcelain, Color Amber, Includes Lid and Plate

Reviews