KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Desiccator, Glass, Clear, I.D. 210mm

LAB SAFETY SUPPLY| Zoro #: G0935182| Mfr #: 5YHT5

$54.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lid and Plate
Plate Height: 110mm
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935182 Mfr #: 5YHT5
Includes: Lid and PlatePlate Height: 110mm
Color: ClearItem: Desiccator
Material of Construction: Glass and PorcelainOverall Height: 280mm
Inside Dia.: 210mmCountry of Origin (subject to change): China

Description

Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and Porcelain, Color Clear, Includes Lid and Plate

Reviews