This item is Discontinued.

Lab Safety Supply Dropper Bottle, 60mL, Clear, Round, PK12 5YHK9

Dropper Bottle, 60mL, Clear, Round, PK12 (Discontinued)

  • Mfr # 5YHK9
  • Zoro # G2192617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHK9
Zoro #
G2192617
UPC #
190735560587
Country of Origin
China

Dimensions

Height
85mm
Diameter
46mm
Labware Height - Metric
85 mm
Labware Height - English
33 in

Details

Item
Dropper Bottle
Capacity
60mL
Autoclavable
No
Standards
GB/T 11414-2007
Labware Closure Color
Red
Mouth
Narrow
Labware Capacity - English
2 oz
Includes
red latex nipple
Labware Capacity - Metric
60mL
Labware Clarity
Transparent
Labware Body Color
Clear
Bottle/Jar Type
Dropper
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Body Material
Glass
Labware Closure Material
Glass, Rubber
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Labware Nominal Capacity - English
2 oz
Closure Material
Ground Glass/Latex Rubber
Pre-Cleaned
None

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Glassware Class Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.