BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Erlenmeyer Flask, Wide Neck, 100 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G1650144| Mfr #: 5YHN2

$39.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduation Range: N/A
Color: clear
Graduation Subdivisions: 20ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650144 Mfr #: 5YHN2
Graduation Range: N/AColor: clear
Graduation Subdivisions: 20mlCapacity: 100mL
Material of Construction: GlassItem: Erlenmeyer Flask, Wide Neck
Country of Origin (subject to change): China

Description

Erlenmeyer Flask, Wide Neck, Capacity 100mL, Graduation Range N/A, Graduation Subdivisions 20ml, Material of Construction Glass, Color Clear

Reviews