Erlenmeyer Flask, Narrow Neck, 25 mL, PK12 (Discontinued)
- Mfr # 5YHL4
- Zoro # G1948956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5YHL4
Zoro #
G1948956
UPC #
190735560631
Country of Origin
China
Dimensions
Labware Height - English
2.8 in
Labware Height - Metric
70 mm
Details
Flask Type
Erlenmeyer
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
5 to 25 mL
Graduation Subdivisions
5 mL
Labware Neck Style
Canted
Labware USP Specification
Type I
Autoclavable
Yes
Labware Closure Type
Stopper
Labware Closure Color
Clear
Material of Construction
Glass
Special Features
boiling
Capacity
25ml
Color
clear
Item
Erlenmeyer Flask, Narrow Neck
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Description
Flask, Narrow Neck, Flask Type Erlenmeyer, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Special Features boiling, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.