This item is Discontinued.

Lab Safety Supply Flask, Flat Bottom, Narrow, 100 mL, PK12 5YHD9

Flask, Flat Bottom, Narrow, 100 mL, PK12 (Discontinued)

  • Mfr # 5YHD9
  • Zoro # G1557254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHD9
Zoro #
G1557254
UPC #
190735536926
Country of Origin
China

Dimensions

Labware Height - Metric
120 mm
Labware Height - English
4.7 in

Details

Flask Type
Boiling
Labware Capacity - Metric
100mL
Labware Capacity - English
3.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Labware Neck Style
Canted
Labware USP Specification
Type I
Special Features
distilling
Item
Flask, Flat Bottom Narrow Neck
Sterile/Non-Sterile
Non-Sterile
Color
clear
Includes Closure
No
Autoclavable
Yes
Material of Construction
Glass
Labware Closure Type
Stopper
Labware Closure Color
Clear
Capacity
100mL

Description

Flask, Flat Bottom Narrow Neck, Flask Type Boiling, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Special Features distilling, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.