Flask, Flat Bottom, Narrow, 1000 mL, PK6

LAB SAFETY SUPPLY| Zoro #: G2332355| Mfr #: 5YHE2

$50.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Capacity: 1000mL
Material of Construction: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332355 Mfr #: 5YHE2
Color: clearCapacity: 1000mL
Material of Construction: GlassItem: Flask, Flat Bottom Narrow Neck
Country of Origin (subject to change): China

Description

Flask, Flat Bottom Narrow Neck, Capacity 1000mL, Material of Construction Glass, Color Clear

Reviews