STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flask, Flat Bottom, Narrow, 250 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G1544322| Mfr #: 5YHE0

$42.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Item: Flask, Flat Bottom Narrow Neck
Capacity: 250ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544322 Mfr #: 5YHE0
Color: clearItem: Flask, Flat Bottom Narrow Neck
Capacity: 250mlMaterial of Construction: Glass
Country of Origin (subject to change): China

Description

Flask, Flat Bottom Narrow Neck, Capacity 250mL, Material of Construction Glass, Color Clear

Reviews