Flask, Flat Bottom, Wide, 2000 mL, PK6

LAB SAFETY SUPPLY |Zoro #: G1755293|Mfr #: 5YHF2

$145.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755293 Mfr #: 5YHF2
Material of Construction: GlassColor: Clear
Item: Flask, Flat Bottom Wide NeckCapacity: 2000mL
Country of Origin (subject to change): China

Product Description

Flask, Flat Bottom Wide Neck, Capacity 2000mL, Material of Construction Glass, Color Clear

Product Reviews

Save 15% when you sign up for Z-mail.