Flask, Flat Bottom, Wide, 250 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G1891924|Mfr #: 5YHE9

$64.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891924 Mfr #: 5YHE9
Material of Construction: GlassColor: Clear
Item: Flask, Flat Bottom Wide NeckCapacity: 250mL
Country of Origin (subject to change): China

Product Description

Flask, Flat Bottom Wide Neck, Capacity 250mL, Material of Construction Glass, Color Clear

Product Reviews

Save 15% when you sign up for Z-mail.