Flask, Flat Bottom, Wide, 50 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G2003924|Mfr #: 5YHE7

$36.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003924 Mfr #: 5YHE7
Material of Construction: GlassColor: Clear
Item: Flask, Flat Bottom Wide NeckCapacity: 50mL
Country of Origin (subject to change): China

Product Description

Flask, Flat Bottom Wide Neck, Capacity 50mL, Material of Construction Glass, Color Clear

Product Reviews

Save 15% when you sign up for Z-mail.