Flask, Round Bottom, Narrow, 50 mL, PK12

LAB SAFETY SUPPLY |Zoro #: G0644917|Mfr #: 5YHC0

$27.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644917 Mfr #: 5YHC0
Material of Construction: GlassColor: Clear
Item: Flask, Round Bottom Narrow NeckCapacity: 50mL
Country of Origin (subject to change): China

Product Description

Flask, Round Bottom Narrow Neck, Capacity 50mL, Material of Construction Glass, Color Clear

Product Reviews

Save 15% when you sign up for Z-mail.