LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Flask, Round Bottom, Narrow, 500 mL, PK6

LAB SAFETY SUPPLY| Zoro #: G1573966| Mfr #: 5YHC3

$34.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Capacity: 500ml
Material of Construction: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573966 Mfr #: 5YHC3
Color: clearCapacity: 500ml
Material of Construction: GlassCountry of Origin (subject to change): China

Description

Flask, Round Bottom Narrow Neck, Capacity 500mL, Material of Construction Glass, Color Clear

Reviews