DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Flask, Round Bottom, Wide, 100 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G1637955| Mfr #: 5YHD1

$51.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1637955 Mfr #: 5YHD1
Material of Construction: GlassItem: Flask, Round Bottom Wide Neck
Color: ClearDiameter: 65mm
Height: 120mmCapacity: 100mL
Country of Origin (subject to change): China

Product Description

Flask, Round Bottom Wide Neck, Capacity 100mL, Material of Construction Glass, Color Clear, Diameter 65mm, Height 120mm

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.