Flask, Round Bottom, Wide, 250 mL, PK12

LAB SAFETY SUPPLY| Zoro #: G0687276| Mfr #: 5YHD2

$69.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 88mm
Color: clear
Capacity: 250ml
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687276 Mfr #: 5YHD2
Diameter: 88mmColor: clear
Capacity: 250mlHeight: 165mm
Item: Flask, Round Bottom Wide NeckMaterial of Construction: Glass
Country of Origin (subject to change): China

Description

Flask, Round Bottom Wide Neck, Flask Type Boiling, Labware Capacity - Metric 250mL, Labware Capacity - English 8.4 oz., Labware Basic Material Glass, Labware Body Material Type I Borosilicate Glass, Labware Neck Style Canted, Includes Closure No, Labware Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Clarity Transparent, Labware Body Color Clear, Labware Closure Type Stopper, Labware Height - English 6.5 In., Labware Height - Metric 165mm

Reviews