Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Flask, Round Bottom, Wide, 500 mL, PK6

LAB SAFETY SUPPLY| Zoro #: G0257853| Mfr #: 5YHD3

$51.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 210mm
Color: clear
Diameter: 110mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257853 Mfr #: 5YHD3
Height: 210mmColor: clear
Diameter: 110mmCapacity: 500ml
Material of Construction: GlassItem: Flask, Round Bottom Wide Neck
Country of Origin (subject to change): China

Description

Flask, Round Bottom Wide Neck, Capacity 500mL, Material of Construction Glass, Color Clear, Diameter 110mm, Height 210mm

Reviews