WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Flask, Round Bottom Wide50mL, PK12

LAB SAFETY SUPPLY| Zoro #: G0273305| Mfr #: 5YHD0

$42.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Flask, Round Bottom Wide Neck
Material of Construction: Glass
Diameter: 53mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0273305 Mfr #: 5YHD0
Item: Flask, Round Bottom Wide NeckMaterial of Construction: Glass
Diameter: 53mmColor: clear
Height: 100mmCapacity: 50ml
Country of Origin (subject to change): China

Product Description

Flask, Round Bottom Wide Neck, Capacity 50mL, Material of Construction Glass, Color Clear, Diameter 53mm, Height 100mm

Product Reviews