WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Funnel, Short Stem, PK12

LAB SAFETY SUPPLY| Zoro #: G2389195| Mfr #: 5YHV7

$21.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Funnel, Short Stem
Finish: Unfinished
Stem OD: 7mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2389195 Mfr #: 5YHV7
Item: Funnel, Short StemFinish: Unfinished
Stem OD: 7mmFunnel Max OD: 50mm Rim
Color: clearFunnel Material: Glass
Shape: ConicalStem Length: 50mm
Country of Origin (subject to change): China

Product Description

Funnel, Short Stem, Funnel Material Glass, Funnel Max OD 50mm Rim, Stem OD 7mm, Stem Length 50mm, Color Clear

Product Reviews