Funnel, Glass, 100mm Rim, 100mm Stem, PK12

LAB SAFETY SUPPLY| Zoro #: G2330176| Mfr #: 5YHW1

$45.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Finish: Unfinished
Funnel Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330176 Mfr #: 5YHW1
Color: clearFinish: Unfinished
Funnel Material: GlassShape: Conical
Funnel Max OD: 100mm RimStem OD: 13mm
Stem Length: 100mmCountry of Origin (subject to change): China

Description

Funnel, Short Stem, Funnel Material Glass, Funnel Max OD 100mm Rim, Stem OD 13mm, Stem Length 100mm, Color Clear

Reviews