Funnel, Glass, 120mm Rim, 120mm Stem, PK8

LAB SAFETY SUPPLY| Zoro #: G1218305| Mfr #: 5YHW2

$46.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unfinished
Color: clear
Funnel Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218305 Mfr #: 5YHW2
Finish: UnfinishedColor: clear
Funnel Material: GlassFunnel Max OD: 120mm Rim
Item: Funnel, Short StemStem OD: 13mm
Stem Length: 120mmShape: Conical
Country of Origin (subject to change): China

Description

Funnel, Short Stem, Laboratory Funnel Type Separatory, Labware Basic Material Glass, Stem OD - English 0.51 In., Stem OD - Metric 13mm, Labware Height - English 8.07 In., Labware Height - Metric 205mm, Autoclavable Yes, Funnel Material Glass, Funnel Max OD 120mm Rim, Funnel Top ID 115mm, Labware Body Color Clear, Stem Length - English 4.72 In., Stem Length - Metric 120mm, Labware Clarity Transparent, Package Quantity 8

Reviews