Funnel, Glass, 150mm Rim, 150mm Stem, PK8

LAB SAFETY SUPPLY| Zoro #: G1981786| Mfr #: 5YHW3

$63.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Finish: Unfinished
Funnel Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981786 Mfr #: 5YHW3
Color: clearFinish: Unfinished
Funnel Material: GlassShape: Conical
Funnel Max OD: 150mm RimStem OD: 15mm
Stem Length: 150mmCountry of Origin (subject to change): China

Description

Funnel, Short Stem, Funnel Material Glass, Funnel Max OD 150mm Rim, Stem OD 15mm, Stem Length 150mm, Color Clear, Package Quantity 8

Reviews