Funnel, Plastic, 75mm Rim, 50mm Stem, PK12

LAB SAFETY SUPPLY| Zoro #: G1249184| Mfr #: 5PTK6

$30.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Transparent
Finish: Unfinished
Funnel Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249184 Mfr #: 5PTK6
Color: TransparentFinish: Unfinished
Funnel Material: PolypropyleneShape: Conical
Funnel Max OD: 75mm RimStem OD: 8mm
Stem Length: 50mmCountry of Origin (subject to change): China

Description

Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 75mm Rim, Stem OD 8mm, Stem Length 50mm, Color Transparent, Package Quantity 12

Reviews