Funnel, Plastic, 100mm Rim, 75mm Stem, PK12

LAB SAFETY SUPPLY| Zoro #: G0893426| Mfr #: 5PTK8

$51.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Unfinished
Color: Transparent
Funnel Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893426 Mfr #: 5PTK8
Finish: UnfinishedColor: Transparent
Funnel Material: PolypropyleneFunnel Max OD: 100mm Rim
Item: Funnel, Short StemStem OD: 14mm
Stem Length: 75mmShape: Conical
Country of Origin (subject to change): China

Description

Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 100mm Rim, Stem OD 14mm, Stem Length 75mm, Color Transparent, Package Quantity 12

Reviews