Graduated Cylinder, 1000mL, Glass, Clr, PK2

LAB SAFETY SUPPLY| Zoro #: G0609086| Mfr #: 5YHZ2

$113.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609086 Mfr #: 5YHZ2
Item: Graduated CylinderDiameter: 70mm
Special Features: Round Base, StopperMaterial of Construction: Borosilicate Glass
Height: 440mmColor: Clear
Capacity: 1000mLGraduation Subdivisions: 10mL
Country of Origin (subject to change): China

Product Description

Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Borosilicate Glass, Color Clear, Diameter 70mm, Height 440mm, Special Features Round Base, Stopper

Product Reviews

Save 15%. Sign up for Z-mail.