THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Graduated Cylinder, 10mL, Glass, Clear, PK12

LAB SAFETY SUPPLY| Zoro #: G0470942| Mfr #: 5YHY6

$87.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 15mm
Color: clear
Material of Construction: Borosilicate Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470942 Mfr #: 5YHY6
Diameter: 15mmColor: clear
Material of Construction: Borosilicate GlassSeries: FKT
Capacity: 10mlHeight: 140mm
Item: Graduated CylinderSpecial Features: Round Base, Stopper
Graduation Subdivisions: 0.2mLCountry of Origin (subject to change): China

Description

Graduated Cylinder, Capacity 10mL, Graduation Subdivisions 0.2mL, Material of Construction Borosilicate Glass, Color Clear, Diameter 15mm, Height 140mm, Special Features Round Base, Stopper

Reviews