LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Graduated Cylinder, 25mL, Glass, Clear, PK12

LAB SAFETY SUPPLY| Zoro #: G1389281| Mfr #: 5YHY7

$110.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 160mm
Series: FKT
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389281 Mfr #: 5YHY7
Height: 160mmSeries: FKT
Color: clearSpecial Features: Round Base, Stopper
Graduation Subdivisions: 0.5mLCapacity: 25ml
Material of Construction: Borosilicate GlassItem: Graduated Cylinder
Diameter: 20mmCountry of Origin (subject to change): China

Description

Graduated Cylinder, Capacity 25mL, Graduation Subdivisions 0.5mL, Material of Construction Borosilicate Glass, Color Clear, Diameter 20mm, Height 160mm, Special Features Round Base, Stopper

Reviews