This item is Discontinued.

Lab Safety Supply Graduated Cylinder, 500mL, Glass, Clear, PK2 5YHZ1

Graduated Cylinder, 500mL, Glass, Clear, PK2 (Discontinued)

  • Mfr # 5YHZ1
  • Zoro # G2986462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHZ1
Zoro #
G2986462
UPC #
190735561195
Country of Origin
China

Dimensions

Labware Height - Metric
360 mm
Diameter
57mm
Height
360mm
Labware Height - English
14.2 in

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
500mL
Graduation Subdivisions
5ml
Graduation Range
25 to 500mL
Glassware Class
Not Rated
Autoclavable
Yes
Labware Capacity - English
16.9 oz
Special Features
Round Base, Stopper
Labware Body Color
Clear
Color
clear
Item
Graduated Cylinder
Labware Clarity
Transparent
Labware USP Specification
Type I
Series
FKT
Capacity
500ml
Material of Construction
Borosilicate Glass

Description

Graduated Cylinder, Autoclavable Yes, Glassware Class Not Rated, Special Features Round Base, Stopper, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.