Graduated Cylinder, 50mL, Glass, Clear, PK12

LAB SAFETY SUPPLY| Zoro #: G1278076| Mfr #: 5YHY8

$149.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 200mm
Series: FKT
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278076 Mfr #: 5YHY8
Height: 200mmSeries: FKT
Color: clearSpecial Features: Round Base, Stopper
Graduation Subdivisions: 1mlCapacity: 50ml
Material of Construction: Borosilicate GlassItem: Graduated Cylinder
Diameter: 26mmCountry of Origin (subject to change): China

Description

Graduated Cylinder, Capacity 50mL, Graduation Subdivisions 1mL, Material of Construction Borosilicate Glass, Color Clear, Diameter 26mm, Height 200mm, Special Features Round Base, Stopper

Reviews