This item is Discontinued.

Lab Safety Supply Inoculating Needle, 198.5mm, Yellow, PK1000 21RL14

Inoculating Needle, 198.5mm, Yellow, PK1000 (Discontinued)

  • Mfr # 21RL14
  • Zoro # G5239044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21RL14
Zoro #
G5239044
UPC #
190735555521
Country of Origin
China

Dimensions

Handle Length
131.7 mm, 5.19 in
Overall Length
7 13/16 in, 198.5 mm

Details

Item
Inoculating Needle
Material
Polystyrene
Color
Yellow
Product Type
Inoculating Needle
Application
Inoculation

Description

Inoculating Needle, Product Type Inoculating Needle, Material Polystyrene, Application Inoculation, Color Yellow, Standards Not Applicable, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.