This item is Discontinued.

Lab Safety Supply Jars w/Cap, 250mL, PMP, PK12 32V502

Jars w/Cap, 250mL, PMP, PK12 (Discontinued)

  • Mfr # 32V502
  • Zoro # G4656154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32V502
Zoro #
G4656154
UPC #
190735557167
Country of Origin
India

Dimensions

Height
4.685"
Diameter
2.520 in
Labware Height - Metric
118 mm
Labware Height - English
4.685 in

Details

Item
Jar
Capacity
250ml
Autoclavable
Yes
Standards
GB/T 11414-2007
Labware Closure Material
Polypropylene
Closure Material
Polypropylene
Pre-Cleaned
None
Labware Capacity - English
8 oz
Bottle/Jar Shape
Round
Mouth
Wide
Special Features
Storage
Labware Body Material
Polymethylpentene (PMP)
Labware Closure Color
White
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Labware Capacity - Metric
250mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Natural
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined

Description

Jar, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Storage, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.