This item is Discontinued.

Lab Safety Supply LowRetentTip 2- 200ul, Sterile, Bev, PK960 21R733

LowRetentTip 2- 200ul, Sterile, Bev, PK960 (Discontinued)

  • Mfr # 21R733
  • Zoro # G4657116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R733
Zoro #
G4657116
UPC #
190735555125
Country of Origin
India

Dimensions

Diameter
0.28 in
Height
2.04 in

Details

Item
Pipetter Tips
Capacity
200uL
Color
Neutral
Type
Low Retention
Material of Construction
polypropylene
Packaging
Autoclavable Polypropylene Box
For Use With
All Major Brand Pipettes
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200uL, Height 2.04 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.