This item is Discontinued.

Lab Safety Supply Magnetic Stir Bar, Cross Spin 21R593

Magnetic Stir Bar, Cross Spin (Discontinued)

  • Mfr # 21R593
  • Zoro # G4667266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R593
Zoro #
G4667266
UPC #
190735554517
Country of Origin
India

Dimensions

Size
3/8 in x 3/8 in x 13/64 in

Details

Color
White
Item
Magnetic Stir Bar
Coating
PTFE
Material
Alnico V Magnet
Shape
Cross Spin
Includes
Sample Container

Description

Magnetic Stir Bar, Shape Cross Spin, Material Alnico V Magnet, Color White, Coating PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.