This item is Discontinued.

Lab Safety Supply Magnetic Stir Bar w/Pivot Ring, PK5 21R585

Magnetic Stir Bar w/Pivot Ring, PK5 (Discontinued)

  • Mfr # 21R585
  • Zoro # G4692387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R585
Zoro #
G4692387
UPC #
190735554432
Country of Origin
India

Dimensions

Size
2 9/16 in x 3/8

Details

Includes
Sample Container
Item
Magnetic Stir Bar with Pivot Ring
Color
White
Material
Alnico V Magnet
Coating
PTFE
Shape
Round

Description

Magnetic Stir Bar with Pivot Ring, Shape Round, Material Alnico V Magnet, Color White, Coating PTFE, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.