Lab Safety Supply
Micro Cent Tube, 0.5mL, Sterile, PK1000
Mfr # 11L817
Zoro # G4669341
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Length - Metric 31.75 mm
- Autoclavable Yes
- For Use With Centrifugation, Liquid Handling
Explore More Products
- LAB SAFETY SUPPLY Micro Cent Tube, 2.0mL, Sterile, PK1000 11L819
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 6VMY1
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 6VMX6
- LAB SAFETY SUPPLY Micro Cent Tube, 2.0mL, Nonsterile, PK1000 11L820
- LAB SAFETY SUPPLY 0.5mL micro Tubes, Natural colors, PK1000 6VMX8
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 11L818
- ZORO SELECT Vial Cap Borosilicate Glass, 22 mL, PK144 3LDW9
- SYNTHWARE HEAT TRANSFER BLOCK FOR MINI VIALS H200001
- CHEMGLASS Vial, 4mL, PK100 CG-4904-06
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 229421
- THERMO ORION Vial Cleaning Brushes, PK5 AC3CBR
- Lab Safety Supply Labware