This item is Discontinued.

Lab Safety Supply Micro Tip 20-300ul Sterile, Grad, PK960 21R710

Micro Tip 20-300ul Sterile, Grad, PK960 (Discontinued)

  • Mfr # 21R710
  • Zoro # G4670084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R710
Zoro #
G4670084
UPC #
190735554890
Country of Origin
India

Dimensions

Diameter
0.28 in
Height
2.2 in

Details

Item
Pipetter Tips
Capacity
300micron L
Color
Neutral
Packaging
Autoclavable Polypropylene Box
Material of Construction
polypropylene
Type
Micro Tip
For Use With
All Major Brand Pipettes

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 300micron L, Height 2.2 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.